SKF Deep groove ball bearing 6309 Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 822 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 55300 N |
Usually arrives within 14 working days