Deep groove ball bearing SKF 6206-RS1/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

Deep groove ball bearings

See technical information

References

SKF:6206-RS1/C3
Rubix:104A9932
Manufacturer :42563
EAN:7316571367552
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6206-RS1/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF rigid ball bearing is designed to deliver optimal performance in demanding environments. Thanks to its increased internal radial clearance (C3) and rubber seal (RS1), it ensures low friction while allowing for efficient heat dissipation. Ideal for industrial applications requiring high speeds and increased durability.

Features:
This deep-groove ball bearing is manufactured with a sturdy sheet steel cage, ensuring even ball distribution and excellent resistance to constant loads. Its C3 internal radial clearance reduces friction while facilitating high-speed operation. The rubber seal on one side provides reliable lateral protection against water and dust, while reducing the frequency of maintenance.

Key Features:
- C3 radial clearance for guaranteed high-speed efficiency.
- Effective protection against external contaminants thanks to the rubber seal.
- Excellent resistance to radial loads and good tolerance for axial loads.
- Increased durability in high-temperature environments.

Applications:
This bearing is ideal for use in electric motors, pumps, fans, and machine tools operating at high speeds. Thanks to its increased internal radial clearance, it is perfectly suited for environments where thermal expansion and heat dissipation are critical factors. Its robustness also makes it suitable for industrial applications where reliability and longevity are essential.
Its single-sided seal typically requires mounting on a housing, where the unprotected side is in contact with oil (crankshaft, transfer case, gearbox, etc.).

Maintenance:
This type of SKF bearing, with a rubber seal, requires little maintenance thanks to its excellent lubricant retention. The raceway is protected against dust and moisture, thereby reducing the frequency of maintenance interventions. However, like all bearings, their service life is limited, so it is necessary to verify their condition by monitoring temperature and ensuring there is no vibration.

Sealing:
The rubber seal (RS1) on one side of the bearing provides effective protection against water and dust, ensuring reliable sealing against contaminants (fine dust, fumes, water, splashes, etc.). However, the other side of the bearing remains open, providing direct access for certain applications where ventilation or oil lubrication is required.

Brand Information:
SKF is a global leader in bearing manufacturing, offering innovative solutions for industry for over a century. With a presence in more than 130 countries and thousands of patents, SKF stands out for its commitment to quality, performance, and sustainability.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight194 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingone rubber seal
Bearing Clearancec3
Series62
Materialbearing steel
Cagesteel
Reference speed24000 rpm
Limit speed15000 rpm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr20300 N
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories