Deep groove ball bearing SKF 6204-2Z/C3WTF7, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204-2Z/C3WTF7
Rubix:420A1286
Manufacturer :129631
EAN:7316571541952

Product details : SKF 6204-2Z/C3WTF7 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This high-quality product, designed to effectively handle radial and axial loads, is an essential solution in many industrial applications. Thanks to its robust design and increased internal radial clearance, it delivers excellent performance. Easy to install, it ensures smooth and reliable rotation, contributing to equipment durability while minimizing maintenance costs.
Features:
This single-row ball bearing is designed for optimal performance in environments where high speeds and fluctuating temperatures are common. Its internal radial clearance minimizes friction and improves heat dissipation, ensuring stable rotation. Lubricated for life with a polyurea-thickened grease rated NLGI Class 2 to 3, it operates effectively in temperature ranges from -40 °C to +160 °C. The metal shields protect the internal components from particles and other contaminants, thereby providing extended durability and reduced maintenance.
Maintenance:
Thanks to its high-quality lubricant, this bearing does not require relubrication, which reduces maintenance costs. However, it is recommended to regularly monitor noise levels, vibrations, and temperature to detect any abnormalities early. Periodic inspections help extend the product’s service life.
Sealing:
The two integrated metal flanges form an effective mechanical barrier against medium-sized contaminants. This seal reduces the risk of debris intrusion while retaining the lubricant inside the bearing. Although it is not moisture-tight, this protection is ideally suited for environments where solid particles predominate. The narrow gap between the flanges and the internal components also helps retain the lubricant, ensuring long-lasting operation.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the design of advanced mechanical solutions. Active in more than 40 industrial sectors, the brand offers bearings, lubrication systems, and services to optimize the performance of rotating equipment. With a global network and proven expertise, SKF is committed to improving the sustainability and reliability of modern industries.
Key Features:
• Low friction thanks to accumulated radial clearance, enabling high speeds.
• Reduced maintenance thanks to high-performance lifetime lubrication.
• Excellent heat dissipation, ideal for demanding environments.
• Effective sealing against solid particles and debris.
• Quick and easy installation to optimize commissioning time.
Applications:
This product is ideal for a variety of industrial applications such as electric motors, fans, pumps, and machine tools. Its design effectively manages thermal stresses and high speeds, making it perfect for environments requiring smooth rotation and long-term reliability. It is also suitable for demanding equipment where temperature fluctuations are common.
Features:
This single-row ball bearing is designed for optimal performance in environments where high speeds and fluctuating temperatures are common. Its internal radial clearance minimizes friction and improves heat dissipation, ensuring stable rotation. Lubricated for life with a polyurea-thickened grease rated NLGI Class 2 to 3, it operates effectively in temperature ranges from -40 °C to +160 °C. The metal shields protect the internal components from particles and other contaminants, thereby providing extended durability and reduced maintenance.
Maintenance:
Thanks to its high-quality lubricant, this bearing does not require relubrication, which reduces maintenance costs. However, it is recommended to regularly monitor noise levels, vibrations, and temperature to detect any abnormalities early. Periodic inspections help extend the product’s service life.
Sealing:
The two integrated metal flanges form an effective mechanical barrier against medium-sized contaminants. This seal reduces the risk of debris intrusion while retaining the lubricant inside the bearing. Although it is not moisture-tight, this protection is ideally suited for environments where solid particles predominate. The narrow gap between the flanges and the internal components also helps retain the lubricant, ensuring long-lasting operation.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the design of advanced mechanical solutions. Active in more than 40 industrial sectors, the brand offers bearings, lubrication systems, and services to optimize the performance of rotating equipment. With a global network and proven expertise, SKF is committed to improving the sustainability and reliability of modern industries.
Key Features:
• Low friction thanks to accumulated radial clearance, enabling high speeds.
• Reduced maintenance thanks to high-performance lifetime lubrication.
• Excellent heat dissipation, ideal for demanding environments.
• Effective sealing against solid particles and debris.
• Quick and easy installation to optimize commissioning time.
Applications:
This product is ideal for a variety of industrial applications such as electric motors, fans, pumps, and machine tools. Its design effectively manages thermal stresses and high speeds, making it perfect for environments requiring smooth rotation and long-term reliability. It is also suitable for demanding equipment where temperature fluctuations are common.
Technical specifications
Attributes
| Logistic Weight | 108,5 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 32000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Usually arrives within 14 working days
