Deep groove ball bearing SNR 63005EE, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:63005EE
Rubix:205A0109
EAN:3413520473310
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width16 mm
See all Specifications

Documents

Product details : SNR 63005EE DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x60x21 mm
Logistic Weight109 g
Inner diameter25 mm
Outer diameter47 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series63000
Cagesteel
Limit speed9100 rpm
Basic static load, radial - C0r5800 N
Basic dynamic load, radial - Cr9800 N
Weight0.105 kg
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories