Deep groove ball bearing FAG S6202-2RSR-HLC, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Ball bearings
See technical informationReferences
FAG:S6202-2RSR-HLC
Rubix:81146213
Manufacturer :0554286810000
EAN:4012802228021

Product details : S6202-2RSR-HLC:FAG STAINLESS STEEL BEARING
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
Seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
Seals provide additional protection against water and contaminants, thereby extending the bearing’s service life.
They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Strengths
- Resistance to chemicals and corrosion
- Seals for enhanced protection
- Reliability in demanding environments
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
- Seals for enhanced protection
- Reliability in demanding environments
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
Applications
Household appliances
Automotive equipment
Small gearboxes
Suitable for medium speeds.
Automotive equipment
Small gearboxes
Suitable for medium speeds.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s62..-2rsr |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 2980 N |
| Basic dynamic load, radial - Cr | 6490 N |
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
- In stock: Next day delivery
