Deep groove ball bearing SKF 6206 TN9/C4H, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings
See technical informationReferences
SKF:6206 TN9/C4H
Rubix:266A6808
Manufacturer :113339
EAN:7316571364384

Product details : SKF 6206 TN9/C4H DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver optimal performance under demanding conditions while ensuring low rolling resistance. Its simple and efficient design, combined with high internal radial clearance (C4H), enables smooth rotation at high speeds. This bearing is suitable for applications requiring low friction and the ability to operate in clean environments.
Features:
This SKF deep groove ball bearing features a single-row design with an injection-molded snap-on cage made of glass-fiber-reinforced polyamide 6,6. Its C4H internal radial clearance indicates that it has increased internal clearance (C4), but within a wider range than that of standard C4 bearings, thus offering greater flexibility for specific applications requiring increased tolerance to thermal and mechanical variations. This product is open, meaning it has no seals. Its open design minimizes internal friction, enabling smooth rotation.
Maintenance:
This single-row ball bearing is designed without seals, which means it is not protected against the ingress of contaminants such as dust or liquids. As a result, it is more vulnerable to external particles. Its open design facilitates direct access to components, making it ideal for applications requiring air cooling or frequent maintenance.
Sealing:
This SKF deep groove ball bearing has no sealing system, making it more exposed to external contaminants such as dust, particles, and liquids. This lack of protection allows for easier maintenance but requires a clean environment to prevent debris from entering. It is essential to maintain regular lubrication to prevent lubricant leaks and reduce the risk of damage.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in providing bearing and seal solutions and services to improve the reliability of rotating equipment. Operating in more than 40 industrial sectors, SKF is recognized for its continuous innovation and commitment to offering high-quality products designed to improve the performance and durability of machinery in demanding environments.
Key Features:
• Open, seal-less design, reducing internal friction and improving performance.
• C4H internal radial clearance for high speeds and greater flexibility.
• Easy maintenance and access to components, thanks to the absence of seals.
• Reinforced polyamide cage is not subject to corrosion.
Applications:
This deep groove ball bearing is ideally suited for high-speed applications, particularly in the automotive and industrial sectors. It is commonly used in transmissions, clutch systems, and hubs, as well as in industrial machinery such as conveyors, compressors, and other equipment requiring smooth rotation and low friction. This bearing is ideal for environments where cleanliness is guaranteed and direct access for maintenance is required.
Features:
This SKF deep groove ball bearing features a single-row design with an injection-molded snap-on cage made of glass-fiber-reinforced polyamide 6,6. Its C4H internal radial clearance indicates that it has increased internal clearance (C4), but within a wider range than that of standard C4 bearings, thus offering greater flexibility for specific applications requiring increased tolerance to thermal and mechanical variations. This product is open, meaning it has no seals. Its open design minimizes internal friction, enabling smooth rotation.
Maintenance:
This single-row ball bearing is designed without seals, which means it is not protected against the ingress of contaminants such as dust or liquids. As a result, it is more vulnerable to external particles. Its open design facilitates direct access to components, making it ideal for applications requiring air cooling or frequent maintenance.
Sealing:
This SKF deep groove ball bearing has no sealing system, making it more exposed to external contaminants such as dust, particles, and liquids. This lack of protection allows for easier maintenance but requires a clean environment to prevent debris from entering. It is essential to maintain regular lubrication to prevent lubricant leaks and reduce the risk of damage.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in providing bearing and seal solutions and services to improve the reliability of rotating equipment. Operating in more than 40 industrial sectors, SKF is recognized for its continuous innovation and commitment to offering high-quality products designed to improve the performance and durability of machinery in demanding environments.
Key Features:
• Open, seal-less design, reducing internal friction and improving performance.
• C4H internal radial clearance for high speeds and greater flexibility.
• Easy maintenance and access to components, thanks to the absence of seals.
• Reinforced polyamide cage is not subject to corrosion.
Applications:
This deep groove ball bearing is ideally suited for high-speed applications, particularly in the automotive and industrial sectors. It is commonly used in transmissions, clutch systems, and hubs, as well as in industrial machinery such as conveyors, compressors, and other equipment requiring smooth rotation and low friction. This bearing is ideal for environments where cleanliness is guaranteed and direct access for maintenance is required.
Technical specifications
Attributes
| Logistic Weight | 187 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 24000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 20300 N |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Usually arrives within 14 working days
