Deep groove ball bearing SNR 6315.ZZ, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
SNR - Deep Groove Ball Bearing - 6315.ZZ
See technical informationReferences
SNR:6315.ZZ
Rubix:205A0528
EAN:3413520151959



Product details : SNR 6315ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5800 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 77200 N |
| Basic dynamic load, radial - Cr | 113000 N |
| Weight | 3.086 kg |
Show UNSPSC/ECL@SS
£ 75.80 excl. VAT
/ Each
£ 90.96 incl. VAT
- Delivery usually within ( 3 ) days
