Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 16000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4020 N |
Basic dynamic load, radial - Cr | 8620 N |
Weight | 0.064 kg |
Usually arrives within 14 working days