Deep groove ball bearing SKF 6215-2Z/C4VT269, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearings
See technical informationReferences
SKF:6215-2Z/C4VT269
Rubix:106A1489
EAN:7316574560806

Product details : SKF SPECIAL BEARING 6215-2Z/C4VT269
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1202,7 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6215 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 77.13 excl. VAT
/ Each
£ 92.56 incl. VAT
- Usually arrives within 14 working days
