6210
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
---|---|
Package weight | 495,8 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6210 |
Material | Steel |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days