References
Optibelt:22 X 7239
Rubix:266A2924
Manufacturer :1640451
EAN:4014486546484

Product details : OPTIBELT 22 X 7239 1640451
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2345 g |
|---|---|
| Profile | c/22 |
| Belt designation | c285 |
| Interior length | 7239 mm |
| Pitch length | 7297 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 7327 mm |
Show UNSPSC/ECL@SS
£ 79.67 excl. VAT
/ Each
£ 95.60 incl. VAT
- Usually arrives within 14 working days
