References
Optibelt:25 X 1600
Rubix:265A8995
Manufacturer :1549791
EAN:4014486038439





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x1600 |
| Interior length | 1600 mm |
Product details : OPTIBELT 25 X 1600 1549791
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x170x170 mm |
|---|---|
| Logistic Weight | 672 g |
| Profile | 25 |
| Belt designation | 25x1600 |
| Interior length | 1600 mm |
| Outer length | 1700 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 1660 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Usually arrives within 14 working days