References
Optibelt:22 X 5000
Rubix:265A8984
Manufacturer :1643356
EAN:4014486038170




Product details : OPTIBELT 22 X 5000 1643356
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x467x467 mm |
|---|---|
| Logistic Weight | 1620 g |
| Profile | c/22 |
| Belt designation | c197 |
| Interior length | 5000 mm |
| Pitch length | 5058 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5088 mm |
Show UNSPSC/ECL@SS
£ 44.75 excl. VAT
/ Each
£ 53.70 incl. VAT
- Usually arrives within 14 working days
