References
Optibelt:22 X 5080
Rubix:265A8985
Manufacturer :1692129
EAN:4014486545609

Product details : OPTIBELT 22 X 5080 1692129
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1646 g |
|---|---|
| Profile | c/22 |
| Belt designation | c200 |
| Interior length | 5080 mm |
| Pitch length | 5138 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5168 mm |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- Usually arrives within 14 working days
