GATES 962461112 V-BELT SPZ1112 DELTA NARROW

Delta Narrow SPZ

See technical information
References
Gates:SPZ1112 DELTA NARROW
Rubix:270A0296
Manufacturer :962461112
EAN:5414465307980
brand logo
Technical specifications
Profilespz
Upper width9.7 mm
Pitch length1112 mm
See all Specifications

Product details : GATES 962461112 V-BELT SPZ1112 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
Profilespz
Upper width9.7 mm
Pitch length1112 mm
Interior length1075 mm
Outer length1125 mm
Thickness8 mm
Sheathedyes
Seriesdelta narrow
Shape of teethsmooth
Materialsbr
Min. Operation temperature-30 °C
Max. Operation temperature70 °C
Minimum Pulley Diameter63 mm
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Usually arrives within 14 working days