References
Superseded Ref:857598
Mecaline:SPA875E - 889414
Rubix:243A4328
Manufacturer :889414
EAN:3660338419676

Documents
Product details : MECALINE SPA875 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 875 mm |
| Interior length | 830 mm |
| Outer length | 893 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
- In stock: Next day delivery
