References
Gates:SPB7100/5V2800 SUPERHC
Rubix:101A8180
Manufacturer :933907100
EAN:5412571080902



Documents
Product details : GATES 933907100 SUPER HC V-BELT SPB7100/5V2800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 7100 mm |
| Interior length | 7100 mm |
| Outer length | 7122 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 106.29 excl. VAT
/ Each
£ 127.55 incl. VAT
- Usually arrives within 14 working days
