References
Gates:SPC11200 SUPERHC
Rubix:246A5886
Manufacturer :933511200
EAN:5412571080018



Documents
Product details : GATES 933511200 SUPER HC V-BELT SPC11200
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 11200 mm |
| Interior length | 11200 mm |
| Outer length | 11230 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 257.34 excl. VAT
/ Each
£ 308.81 incl. VAT
- Usually arrives within 14 working days
