Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0
MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC4400E - 890083
rubix:
255A0727
manufacturer :
890083
ean:
3660338426360
Technical specifications
Profile
SPC
Pitch length
4400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
4400
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.71
excl. VAT
/
Each
£
17.65
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
OPTIBELT 5V 1700 RP 1788988
GATES SUPER HC VBELT SPZ2120 SUPERHC
GATES SUPER HC VBELT SPZ1360 SUPERHC
GATES 9624-60750 SPZ750 DELTA NARROW
GATES SUPER HC VBELT SPZ1030 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2732MN SUPERHC MN
GATES SUPER HC VBELT SPB2500 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 17326002
OPTIBELT OPTI REDPOWER BELT SPZ 15006002
MECALINE SPA2932 SPA Wrapped Wedge Belt
GATES 9624-61212 SPZ1212 DELTA NARROW
GATES 9624-61650 SPZ1650 DELTA NARROW
OPTIBELT 8V 4750 RP 1718704
MECALINE SPZ562 SPZ Wrapped Wedge Belt
GATES 9626-62720 SPB2720 DELTA NARROW