References
Superseded Ref:857664
Mecaline:SPA1957E - 889347
Rubix:243A4268
Manufacturer :889347
EAN:3660338419003

Documents
Product details : MECALINE SPA1957 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1957 mm |
| Interior length | 1912 mm |
| Outer length | 1975 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
- In stock: Next day delivery
