Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890471 SPZ712 WRAPPED WEDGE BELT 2.0
MECALINE 890471 SPZ712 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ712E - 890471
rubix:
255A0755
manufacturer :
890471
ean:
3660338429804
Technical specifications
Profile
SPZ
Pitch length
712
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890471 SPZ712 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
712
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.77
excl. VAT
/
Each
£
0.92
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 45006002
GATES 9339-01320 SUPER HC SPB1320
OPTIBELT SPA 1250 1607266
GATES WEDGE BELT - SPB SPB3750MN SUPERHC MN
MECALINE SPB1410 SPB Wrapped Wedge Belt
GATES 9624-61287 SPZ1287 DELTA NARROW
OPTIBELT 3V 500 1597529
MECALINE SPB1500 WRAPPED WEDGE BELT 2.0
GATES 9333-03082 SPA3082 SUPERHC
GATES PREDATOR BELT SPCP3150
MECALINE SPZ900 SPZ Wrapped Wedge Belt
MECALINE SPZ2800 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 17626002
OPTIBELT 5V 750 1600541
MECALINE SPZ1412 SPZ Wrapped Wedge Belt