Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1410 WRAPPED WEDGE BELT 2.0
MECALINE SPB1410 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1410E - 889430
rubix:
243A4341
manufacturer :
889430
ean:
3660338419836
Technical specifications
Profile
SPB
Pitch length
1410
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1410 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
1410
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.46
excl. VAT
/
Each
£
11.35
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9626-62650 SPB2650 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1987MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPB 60006002
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 3000 1689390
OPTIBELT 5V 560 RP 1592271
GATES 9624-60722 SPZ722 DELTA NARROW
OPTIBELT SPA 1382 1687529
MECALINE SPZ1047 WRAPPED WEDGE BELT 2.0
MECALINE SPZ812 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 35506002
MECALINE SPA1032 SPA Wrapped Wedge Belt
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
MECALINE SPZ750 SPZ Wrapped Wedge Belt