References
Gates:SPZ1420 DELTA NARROW
Rubix:270A0922
Manufacturer :962461420
EAN:5414465676741

Product details : GATES 962461420 V-BELT SPZ1420 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1420 mm |
| Interior length | 1383 mm |
| Outer length | 1433 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | wrapped (smooth) |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Usually arrives within 14 working days
