References
Gates:SPBP2360 PREDATOR
Rubix:269A8025
Manufacturer :919002360
EAN:5414465579615



Documents
Product details : GATES 919002360 PREDATOR V-BELT SPBP2360
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2360 mm |
| Interior length | 2300 mm |
| Outer length | 2382 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 47.47 excl. VAT
/ Each
£ 56.96 incl. VAT
- Usually arrives within 14 working days
