PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLACK L
Dexti-Grip Glove - A320
See technical informationReferences
Portwest:A320BKRL
Rubix:2588981
EAN:5036108163496

Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
Product details : PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLACK L
For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit. Perfect for intricate tasks. Palm dipped to increase dexterity and ventilation. 13 gauge liner for a perfect fit.
Standard : EN388_2121X Lining : Nylon
Standard : EN388_2121X Lining : Nylon
Colour : Black
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 2 |
| Main material | polyurethane |
| Material | pylon, nitrile foam |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- In stock: Next day delivery