UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 10/XL


Uvex phynomic XG

References
uvex:6007010
rubix:398A9759
manufacturer :700011810
ean:4048612036655
brand logo
brand logo
Technical specifications
Size10
Coatingpolymer
Abrasion resistance level4
See all Specifications

Product details : UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 10/XL


The polyamide coating combined with the Xtra Grip coating ensures the wearer a perfect fit and superior grip properties on dry or wet surfaces. This new product from the Uvex phynomic range meets new health requirements; it is solvent-free (DMF, etc.) and has been dermatologically tested to ensure well being and comfort.

Strengths

Breathable. Very good grip in dry and wet environments. Excellent dexterity. Very high abrasion resistance. Free of harmful substances as per standard ÖkotexStandard 100.

Applications

Maintenance. Precision assembly. Mechanical.

Technical specifications


Attributes
Size10
Coatingpolymer
Abrasion resistance level4
Main materialpolyamide
ESDno
Food contactno
Usage environmentoily or greasy
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
  • Usually arrives within 14 working days