References
Festo:DHAA-G-Q11-16-B1-16
Rubix:390A7316
Manufacturer :2190393
EAN:4052568252908

Documents
Product details : FESTO 2190393 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B1-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B1-16 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 60,5 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
- Delivery usually within ( 16 ) days