References
Festo:DHAA-G-Q11-16-B6-14-40
Rubix:390A7330
Manufacturer :2019618
EAN:4052568250447

Documents
Product details : FESTO 2019618 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B6-14-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B6-14-40 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through-hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 140,75 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Delivery usually within ( 10 ) days