References
Festo:DHAA-G-Q11-50-B6-40-40/60/80/100
Rubix:390A7460
Manufacturer :2431288
EAN:4052568254261
Documents
Product details : FESTO 2431288 ADAPTER KIT
adapter kit DHAA-G-Q11-50-B6-40-40/60/80/100 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-50-B6-40-40/60/80/100 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminum, * anodized)
Technical specifications
Attributes
| Type | adapter kit for grippers |
|---|
Show UNSPSC/ECL@SS
£ 140.62 excl. VAT
/ Each
£ 168.74 incl. VAT
- Delivery date on request
Contact a branch
