References
Ingersoll Rand:LA429-EU
Rubix:080612
Manufacturer :01328558

Technical specifications
| No-load speed | 22000 rpm |
|---|---|
| Weight | 1.3 kg |
| Air consumption | 110 l/min |
Documents
Product details : INGERSOLL RAND LA429-EU DIE GRINDER KIT
Straight die grinder packed in a strong, blow-molded plastic case with 10 mounted grinding tips
Technical specifications
Attributes
| No-load speed | 22000 rpm |
|---|---|
| Weight | 1.3 kg |
| Air consumption | 110 l/min |
| Type | die grinder kit |
| Sound level | 96 dB |
| Length | 168 mm |
Show UNSPSC/ECL@SS
£ 161.05 excl. VAT
/ Each
£ 193.26 incl. VAT
- Usually arrives within 14 working days