INGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLET
Die Grinder
See technical informationSee documentsReferences
Ingersoll Rand:5108MAX-M
Rubix:241A5490

Technical specifications
| No-load speed | 25000 rpm |
|---|---|
| Weight | 0.46 kg |
| Air consumption | 170 l/min |
Documents
Product details : INGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLET
For the ultimate performance and versatility in a lightweight package with superior manoeuvrability, the 5102MAX and 5108MAX are perfect choices. Use this powerful grinder in various applications including porting, weld breaking, deburring, polishing or grinding
Strengths
•These lightweight, low-vibration tools have ergonomic designs that allow you to work better, longer
Designed for tighter spaces, there’s no project these tools can’t handle
A contoured, composite housing protects you from even the harshest temperature changes
Lube free design eliminates oil contamination of the work piece and the workshop area
Spindle lock on angle version allows fast attachment changes using only one hand
Designed for tighter spaces, there’s no project these tools can’t handle
A contoured, composite housing protects you from even the harshest temperature changes
Lube free design eliminates oil contamination of the work piece and the workshop area
Spindle lock on angle version allows fast attachment changes using only one hand
Technical specifications
Attributes
| No-load speed | 25000 rpm |
|---|---|
| Weight | 0.46 kg |
| Air consumption | 170 l/min |
| Type | die grinder |
| Sound level | 94.3 dB |
| Power | 4000 W |
| Length | 167 mm |
Show UNSPSC/ECL@SS
£ 148.74 excl. VAT
/ Each
£ 178.49 incl. VAT
- Usually arrives within 14 working days