3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLET


3M™ Die Grinder

References
3m:25129
rubix:2013848
manufacturer :7000028174
ean:0051141251295
brand logo
brand logo
Technical specifications
No-load speed8000 rpm
Weight0.997 kg
Air consumption35 l/min
See all Specifications

Product details : 3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLET


Handle heavyweight applications such as stock removal, reduce vibration and increase operator comfort with 3M™ Die Grinder. Our grinders are straight-shaft tools with features including a precision balanced steel motor that reduces vibration and weight, while 3M™ Gripping Material on the body enables a firm grip. The grinders can handle heavyweight applications such as stock removal and are designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands.
3M Die Grinders are straight-shaft tools ideal for heavyweight applications such as stock removal and weld leveling, and is designed for continuous use with features that enhance operator comfort and control. The precision-balanced steel motor reduces vibration and weight, while 3M Gripping Material on the body reduces vibration and enables a firm grip.

Strengths

Straight shaft die grinder designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands
Handles heavyweight applications such as stock removal
Precision balanced steel motor reduces vibration for greater efficiency and operator comfort
3M™ Gripping Material on the body reduces vibration and enables operator to maintain a secure grip with less effort
Ideal for heavy-duty applications such as stock removal
High speed and high torque
3M™ Greptile™ Gripping material for secure grip with less effort
Built in safety features
Supplied with a 6mm Collett

Technical specifications


Attributes
Packaged dimensions (D x W x H)117x188x317 mm
Package weight1258 g
No-load speed8000 rpm
Weight0.997 kg
Air consumption35 l/min
TypeDie Grinder
Power744 W
Show UNSPSC/ECL@SS
£ 574.90 excl. VAT
/ Each
£ 689.88 incl. VAT
  • Usually arrives within 14 working days