Die Grinder
No-load speed | 25000 rpm |
---|---|
Weight | 0.5 kg |
Air consumption | 170 l/min |
Logistic Weight | 735 g |
---|---|
No-load speed | 25000 rpm |
Weight | 0.5 kg |
Air consumption | 170 l/min |
Total length | 165 mm |
Type | die grinder |
Sound level | 85 dB |
Power | 250 W |
Length | 165 mm |
Usually arrives within 14 working days