DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618


Die nut HSS

References
dormer:F100M4
rubix:1069560
ean:7320760103920
Gun Nosed Die M4x0.70mm ISO 2568
brand logo
Technical specifications
Threadingmetric
Typeright
Cage diameter20 mm
See all Specifications

Product details : DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618


HSS die nut for metric thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE MAIN M 4 X 0.70 F100 20 6G HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingmetric
Typeright
Cage diameter20 mm
Cage thickness5 mm
Thread0.7 mm
Body materialhss
Tolerance6g
Show UNSPSC/ECL@SS
£ 48.78 excl. VAT
/ Each
£ 58.54 incl. VAT
  • Usually arrives within 14 working days