Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 018.000 MACHINE TAPS 9001520180000
GUHRING 00152 018.000 MACHINE TAPS 9001520180000
Standard round die-stock Gühring
References
gühring:
9001520180000
rubix:
342A1772
ean:
4031093004046
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 018.000 MACHINE TAPS 9001520180000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.03
excl. VAT
/
Each
£
86.44
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885635 METRIC FINE SPLIT DIE M12 X 1.25 X 1.5/16 INCH
DOR HSS DIE M7X1
CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
CUTLINE 885716 HSS SOLID DIE NPT 1/4 (1.5/16)
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
ARMEG CONDUIT DIE SET ECSDS20-25
DORMER HSS DIE NUT M36 X 1.5 F110M36X1.5
DORMER F3205/8X1.1/2 ADJUSTABLE DIE 5/8 INCH X 11 5978065
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
DOR HSS DIE M26X1.5
CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
WALTERPROT 62000-UNC5/16 DIES 5079580
CUTLINE 885696 HSS SPLIT DIE UNF 1/2 (1.5/16)
DORMER F300M11X1.5/16 ADJUSTABLE DIE M11 X 1.50 MM 5978723
DORMER HSS DIE 1.1/4X3 F3701.1/4X3