References
Dormer:F3307/16X1
Rubix:1069929
EAN:7320760207512




Technical specifications
| Threading | unf (unified national fine) |
|---|---|
| Cage diameter | 25.4 mm |
| Thread | 11.11 mm |
Product details : DORMER F3307/16X1 ADJUSTABLE DIE 7/16 INCH X 20 5978832
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unf (unified national fine) |
|---|---|
| Cage diameter | 25.4 mm |
| Thread | 11.11 mm |
| Body material | hss |
| Die-stock type | adjustable split die |
| Threading | 7/16 '' |
| Diameter | 25.4 mm |
| Threading diameter | 11.11 mm |
| No. of threads per inch | 20 |
| Cage thickness | 9.53 mm |
| Type | adjustable round slotted die |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- Usually arrives within 14 working days