DORMER F202M8 DIENUT M8 X 1.25 MM 5978698


Die nut HSS

References
dormer:F202M8
rubix:1069736
manufacturer :5978698
ean:7320760217177
Dienuts M8x1.25 mm DIN382
brand logo
Technical specifications
Threading8
Wrench size22 mm
Cage thickness9 mm
See all Specifications

Product details : DORMER F202M8 DIENUT M8 X 1.25 MM 5978698


HSS die nut for metric thread DIN 382 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M 8X1, 25 F202 22 6G HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading8
Wrench size22 mm
Cage thickness9 mm
Thread1.25 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 51.75 excl. VAT
/ Each
£ 62.10 incl. VAT
  • Usually arrives within 14 working days