References
GISS Cutline:885733
Rubix:215A8092
EAN:3660338390005

Product details : CUTLINE 885733 HSS DIE NUT M6.0 X 1.0
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Hexagonal threading die HSS DIN382 M6
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Thread | 1 mm |
| Body material | hss |
| Wrench size | 19 mm |
| Cage thickness | 7 mm |
Show UNSPSC/ECL@SS
£ 27.86 excl. VAT
/ Each
£ 33.43 incl. VAT
- In stock: Next day delivery
