Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Die-stock carrier
Die-stock carrier
Die-stock carrier
Filter Options
CATEGORIES
Die-stock carrier (8)
Brand
Facom
(2)
Ridgid
(4)
Roebuck
(2)
SEE MORE FILTERS
CONFIRM
3 Product(s) with 8 variant(s):
Relevance
Exclusive brands
roebuck:
864093
rubix:
217A4072
ean:
3660338185557
ROEBUCK 864093 DIE STOCK BOLT DIE CAGE DIAMETER MM 38 1
Bolt die cage diameter
:
38.1 mm
Thickness of bolt die
:
10 mm
Total length
:
310 mm
£
10.94
excl. VAT
/
Each
In stock: Next day delivery
Show 2 variant(s) for this product
Add
facom:
832.1'
rubix:
243A3918
manufacturer :
832.1P
ean:
3148512067009
FACOM 832.1P DIE STOCKS
Bolt die cage diameter
:
25.4 mm
Total length
:
220 mm
Body material
:
aluminium
£
12.66
excl. VAT
/
Each
Alternatives available
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
ridgid:
66130
rubix:
80991314
ean:
0095691661302
"RIDGID 66130 45868 12-R BSPT DIES 3/4"" DIE BLOX"
Bolt die cage diameter
:
0.75 mm
Body material
:
steel
£
123.77
excl. VAT
/
Each
Usually arrives within 14 working days
Show 4 variant(s) for this product
Add