Tool Holder
Bolt die cage diameter | 25.4 mm |
---|---|
Total length | 220 mm |
Body material | aluminium |
Logistic Weight | 123 g |
---|---|
Packaged dimensions (D x W x H) | 207x38x12 mm |
Package weight | 116 g |
Bolt die cage diameter | 25.4 mm |
Total length | 220 mm |
Body material | aluminium |
Usually arrives within 14 working days