ROEBUCK 864093 DIE STOCK BOLT DIE CAGE DIAMETER MM 38 1
Die-stock carrier
See technical informationSee documentsReferences
Superseded Ref:843718
Roebuck:864093
Rubix:217A4072
EAN:3660338185557

Documents
Product details : ROEBUCK 864093 DIE STOCK BOLT DIE CAGE DIAMETER MM 38 1
Die-stock carrier Standard: DIN 225
DIE STOCK bolt die cage diameter mm 38,1
Strengths
DIE STOCK bolt die cage diameter mm 38,1
Technical specifications
Attributes
| Bolt die cage diameter | 38.1 mm |
|---|---|
| Body material | hss |
| Thickness of bolt die | 10 mm |
| Total length | 310 mm |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- In stock: Next day delivery
