References
Walter Prototyp:64000-G1
Rubix:357A4328
Manufacturer :5079619
EAN:4042446042004

Documents
Product details : WALTERPROT 64000-G1 DIES 5079619
ALTIUS
Cutting plates 64000-G1
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | g 1'-11 |
|---|---|
| Cage diameter | 18 mm |
| Thread | 2.31 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Threading | g 1'-11 '' |
| Diameter | 33.2 mm |
| Threading diameter | 25 mm |
| No. of threads per inch | 11 |
| Cage thickness | 8 mm |
| Tolerance | class a (en 24231) |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 366.67 excl. VAT
/ Each
£ 440.00 incl. VAT
- Usually arrives within 14 working days