Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DOR HSS DIE 8-32
DOR HSS DIE 8-32
Cutting plates F120
References
dormer:
F1208-32
rubix:
1069646
ean:
7320760104446
Technical specifications
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSS DIE 8-32
HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
Body material
HSS
Threading diameter
4.17
mm
No. of threads per inch
32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.35
excl. VAT
/
Each
£
60.42
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885607 HSS SPLIT DIE M10.0X1.5 (1)
CUTLINE 885634 METRIC FINE SPLIT DIE M12 X 1 X 1.5/16 INCH O/D
CUTLINE 885652 HSS SPLIT DIE BSW 1/2 (1.1/2)
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
GUHRING 00175 020.955 MACHINE TAPS 9001750209550
GUHRING 00182 012.700 MACHINE TAPS 9001820127000
CUTLINE 885624 HSS LEFT HAND SPLIT DIE M6 X 13/16 INCH
CUTLINE 885683 HSS SPLIT DIE UNC 5/8 (2)
GUHRING 00151 014.000 MACHINE TAPS 9001510140000
DORMER F100M24 GUN NOSED DIE M24 X 3.00 MM 5978297
VOELKEL-TS 9350G 24 M24X3DINDIE55X22OD 27474
DORMER HSS DIE M4 F201M4
DORMER F1207/8 GUN NOSED DIE 7/8 INCH X 9 5977854
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
GUHRING 00125 003.000 MACHINE TAPS 9001250030000