References
Walter Prototyp:63000-UNF9/16
Rubix:357A4326
Manufacturer :5079605
EAN:4042446041861

Documents
Product details : WALTERPROT 63000-UNF9/16 DIES 5079605
ALTIUS
Cutting inserts 63000-UNF9/16
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unf 9/16-18 |
|---|---|
| Cage diameter | 10 mm |
| Thread | 1.41 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Diameter | 14.29 mm |
| Threading diameter | 14.29 mm |
| No. of threads per inch | 18 |
| Cage thickness | 5 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 149.83 excl. VAT
/ Each
£ 179.80 incl. VAT
- Usually arrives within 14 working days