References
Walter Prototyp:60003-M7
Rubix:357A4277
Manufacturer :5079287
EAN:4042446038441

Documents
Product details : WALTERPROT 60003-M7 DIES 5079287
ALTIUS
Strengths
•For long-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | m7 |
|---|---|
| Cage diameter | 25 mm |
| Thread | 1 mm |
| Body material | hss-e |
| Diameter | 7 mm |
| Threading diameter | 7 mm |
| No. of threads per inch | 25.4 |
| Cage thickness | 9 mm |
| Tolerance | 6g |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
- Usually arrives within 14 working days