References
Dormer:F1301/2
Rubix:1069665
EAN:7320760104484



Product details : DORMER F1301/2 GUN NOSED DIE 1/2 INCH X 20 5977870
HSS Cutting plate for UNF thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
DIE 1/2 UNF F130 38 2A HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unf 1/2 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 20 mm |
| Body material | hss |
| Die-stock type | die (gun-nosed die) for unf |
| Diameter | 38 mm |
| Threading diameter | 12.7 mm |
| No. of threads per inch | 20 |
| Cage thickness | 10 mm |
| Tolerance | 2a |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 96.37 excl. VAT
/ Each
£ 115.64 incl. VAT
- Usually arrives within 14 working days
