References
Dormer:F3205/8X2
Rubix:020517
EAN:7320760206935



Product details : DORMER F3205/8X2 ADJUSTABLE DIE 5/8 INCH X 11 5978069
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Cage diameter | 50.8 mm |
| Thread | 15.88 mm |
| Body material | hss |
| Die-stock type | hss adjustable cutting insert (split) for unc threads |
| Diameter | 50.8 mm |
| Threading diameter | 15.88 mm |
| No. of threads per inch | 11 |
| Cage thickness | 15.88 mm |
| Type | adjustable / circular split |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 101.62 excl. VAT
/ Each
£ 121.94 incl. VAT
- Usually arrives within 14 working days
