Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 62000-UNC1/4 DIES 5079573
WALTERPROT 62000-UNC1/4 DIES 5079573
Die
References
walter prototyp:
62000-UNC1/4
rubix:
357A4308
manufacturer :
5079573
ean:
4042446041540
Technical specifications
Type
Die
Body material
HSS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 62000-UNC1/4 DIES 5079573
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
Type
Die
Body material
HSS
Threading (inch)
UNC 1/4 in - 20
No. of threads per inch
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.00
excl. VAT
/
Each
£
105.60
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
GUHRING 00153 010.000 MACHINE TAPS 9001530100000
WALTERPROT 63000-UNF5/8 DIES 5079600
DORMER HSS DIE NUT M10 X 1.0 F110M10X1.0
DORMER F33012-28X13/16 ADJUSTABLE DIE NO.12 X 28 5978779
DOR HSS DIE PG36
DORMER F3209/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 12 5978875
DORMER F3204-40X13/16 ADJUSTABLE DIE NO.4 X 40 5978041
DORMER F100M4 GUN NOSED DIE M4 X 0.70 MM 5978618
CUTLINE 885722 HSS SPLIT DIE BSPF 1/4 (1.5/16)
WALTERPROT 63000-UNF3/4 DIES 5079595
DORMER F100M2.5 GUN NOSED DIE M2.5 X 0.45 MM 5978279
DORMER F3303/4X2 ADJUSTABLE DIE 3/4 INCH X 16 5978791
WALTERPROT 60003-M8 DIES 5079288
GUHRING 00151 002.500 MACHINE TAPS 9001510025000