References
Walter Prototyp:64000-G1/8
Rubix:357A4331
Manufacturer :5079622
EAN:4042446042035

Technical specifications
| Threading | g 1/8 in - 28 |
|---|---|
| Cage diameter | 11 mm |
| Thread | 8.566 mm |
Documents
Product details : WALTERPROT 64000-G1/8 DIES 5079622
ALTIUS
Cutting inserts 64000-G1/8
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | g 1/8 in - 28 |
|---|---|
| Cage diameter | 11 mm |
| Thread | 8.566 mm |
| Body material | hss |
| Die-stock type | thd |
| Diameter | 9.728 mm |
| Threading diameter | 9.728 mm |
| No. of threads per inch | 28 |
| Cage thickness | 5 mm |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 124.83 excl. VAT
/ Each
£ 149.80 incl. VAT
- Usually arrives within 14 working days