DORMER HSS DIE M5 F201M5


Cutting plates F201

References
dormer:F201M5
rubix:1069721
ean:7320760105047
Gun Nosed Die M5 x 0.80 mm ISO 2568
brand logo
Technical specifications
ThreadingM5
TypeGun Nosed
Cage diameter20 mm
See all Specifications

Product details : DORMER HSS DIE M5 F201M5


HSS Cutting plate for metric thread DIN-EN 22568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM5
TypeGun Nosed
Cage diameter20 mm
Cage thickness7 mm
Thread0.8 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 50.73 excl. VAT
/ Each
£ 60.88 incl. VAT
  • Usually arrives within 14 working days